Skip Content
BALL VALVE,3/8 IN NPT,BZ,AUTO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3/8 IN NPT,BZ,AUTO DRAIN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70-102-41
  • Mfr. Model # 70-102-41
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Ball Material B16 Brass Chrome Plated
  • Item Ball Valve
  • Pipe Size 3/8"
  • Stem Material B16 Brass
  • Standards MSS SP-110
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Features Auto Drain
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze
  • Seat Material RPTFE
  • Body Style Inline
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list