BALL VALVE,3/4 IN,SOCKET/THREADED,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,3/4 IN,SOCKET/THREADED,C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PGE3
  • Mfr. Model # 4PGE3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material CPVC
  • Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
  • Port Full
  • Pipe Size 3/4"
  • Stem Material CPVC
  • Max. Pressure 225 psi WOG
  • Temp. Range 32 Degrees F - 194 Degrees F
  • Handle Type Lever
  • Body Style Single Union and True Union
  • Body Material CPVC
  • Seat Material PTFE
  • Connection Type Socket/FNPT x Socket/FNPT
  • Body Seal Material FPM
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list