Skip Content
BALL VALVE,3/4 IN,FNPTXFNPT,LEAD-FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,3/4 IN,FNPTXFNPT,LEAD-FR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77CLF-104-01
  • Mfr. Model # 77CLF-104-01
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/4"
  • Ball Material C27450 Lead-Free Brass/Chrome-Plated
  • Stem Material C27450 Lead-Free Brass
  • Standards ANSI/NSF 61 Section 8,2005
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features White Grip and Blue Hang Tag
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Lead-Free Bronze
  • Body Style Inline
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Body Seal Material MPTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list