Skip Content
BALL VALVE,3/4 IN,FNPT,SCHEDULE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3/4 IN,FNPT,SCHEDULE 80

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFF6
  • Mfr. Model # 3TFF6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Acetal
  • Ball Material Acetal
  • Pipe Size 3/4"
  • Standards UPC, NSF-61
  • Max. Pressure 150 psi WOG
  • Port Full
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Handle Type Tee
  • Features Schedule 80
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material PVC
  • Handle Material ABS
  • Valve Structure 1-Piece
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Plastic
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list