BALL VALVE,3/4 IN,FNPT,SCHEDULE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,3/4 IN,FNPT,SCHEDULE 40

NDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFE3
  • Mfr. Model # 3TFE3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Stem Material Acetal
  • Item Ball Valve
  • Pipe Size 3/4"
  • Ball Material Acetal
  • Standards UPC, NSF-61
  • Port Full
  • Max. Pressure 150 psi WOG
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Features Schedule 40
  • Handle Type Tee
  • Temp. Range 33 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Seat Material PVC
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list