Skip Content
BALL VALVE,3/4 IN,EXTENSION STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3/4 IN,EXTENSION STEM

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCG9
  • Mfr. Model # 3RCG9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Pipe Size 3/4"
  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof, Extended
  • Handle Material Zinc Plated Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list