Skip Content
BALL VALVE,3/4 IN,200 PSI,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,3/4 IN,200 PSI,BRASS

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F857
  • Mfr. Model # 19F857
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Standards UPC, IPC, cUPC
  • Max. Pressure 200 psi WOG
  • Compliance Certified for Potable Water Use
  • Max. Steam Pressure 200 psi
  • Handle Type Lever
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Body Material Lead-Free Naval Brass, Arsenical
  • Body Style Inline
  • Seat Material PTFE
  • Pipe Size 3/4"
  • Stem Type Blowout Proof
  • Tube Size 3/4"
  • Handle Material Zinc Plated Steel
  • Port Full
  • Connection Type Push x Push
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Hose I.D. 3/4"
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list