Skip Content
BALL VALVE 2PC STAIN 1 FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 2PC STAIN 1 FPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVSS2203H
  • Mfr. Model # BVSS2203H
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 0.26 lbs

Product Details

Stainless steel ball valve, full port. Pipe female to female. Working pressure water, oil and gas B - H 2,000 PSI., J - M 1,500 PSI. NPT size 1 inch.

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Body Material 316 Stainless Steel
  • Port Full
  • Max. Pressure 2000 PSI WOG
  • Valve Structure 2 Piece
  • Connection Type Female to Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list