Skip Content
BALL VALVE 2PC SS 3/4FPT 5880PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 2PC SS 3/4FPT 5880PSI

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVSS2403E
  • Mfr. Model # BVSS2403E
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 1.13 lbs

Product Details

Stainless steel ball valve, 3 piece. Pipe female to female. Working pressure water, oil and gas 5,880 PSI. Port style: full. NPT size 3/4 inch.

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Pipe Size 3/4"
  • Port Full
  • Max. Pressure 5880 PSI WOG
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list