Skip Content
BALL VALVE 2PC CARB 3/4FPT 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 2PC CARB 3/4FPT 3000PSI

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVCS2303E
  • Mfr. Model # BVCS2303E
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 2.49 lbs

Product Details

Carbon steel ball valve, 2 piece. Pipe female to female. Working pressure water, oil and gas 3,000 PSI. Full port style. NPT size 3/4 inch.

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Port Full
  • Connection Type Female to Female
  • Max. Pressure 3000 PSI WOG
  • Pipe Size 3/4"
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List