!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE 2PC CARBON 1/4 FPT 7350 PSI

BALL VALVE 2PC CARBON 1/4 FPT 7350 PSI

FAIRVIEW

BALL VALVE 2PC CARBON 1/4 FPT 7350 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE 2PC CARBON 1/4 FPT 7350 PSI

BALL VALVE 2PC CARBON 1/4 FPT 7350 PSI

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FARBVCS2403B
  • Mfr. Model # BVCS2403-B
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 2700
  • Shipping Weight 0.9 lbs

Product Details

This ball valve is made of carbon steel and has a female-to-female connection. The valve has a three-piece structure and a maximum working pressure of 7,250 PSI for water, oil, and gas. The valve has a full port and a pipe size of 1/4-inch.

Technical Specs

  • Item Ball Valve
  • Valve Structure 3 Piece
  • Tube Size Not Applicable
  • Port Full
  • Temp. Range -20 Degrees to 425 Degrees F
  • Handle Material Zinc Alloy
  • Body Seal Material Polyoxymethylene
  • Valve Basic Body Material Carbon Steel
  • Body Material Carbon Steel
  • Pipe Size 1/4"
  • Connection Type Female to Female
  • Max. Pressure 7250 PSI WOG
  • Handle Type Lever
  • Stem Material Stainless Steel
  • Hose I.D. Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list