Skip Content
BALL VALVE 2PC CARB 1/4FPT 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 2PC CARB 1/4FPT 3000PSI

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVCS2303B
  • Mfr. Model # BVCS2303B
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 0.58 lbs

Product Details

Carbon steel ball valve, 2 piece. Pipe female to female. Working pressure water, oil and gas 3,000 PSI. Full port style. NPT size 1/4 inch.

Technical Specs

  • Body Material Carbon Steel
  • Item Ball Valve
  • Pipe Size 1/4"
  • Max. Pressure 3000 PSI WOG
  • Port Full
  • Connection Type Female to Female
  • Valve Structure 2 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list