Skip Content
BALL VALVE 2PC CARB 1/2FPT 7350PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE 2PC CARB 1/2FPT 7350PSI

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBVCS2403D
  • Mfr. Model # BVCS2403D
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 1.54 lbs

Product Details

Carbon steel ball valve, NPTF full port. Pipe female to female. Working pressure water, oil, gas B and D 7,250 PSI, E and H 5,075 PSI. Port style: full. NPT size 1/2 inch.

Technical Specs

  • Pipe Size 1/2"
  • Item Ball Valve
  • Body Material Carbon Steel
  • Max. Pressure 7250 PSI WOG
  • Connection Type Female to Female
  • Port Full
  • Valve Structure 3 Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list