BALL VALVE 2IN THRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE 2IN THRD

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7210801
  • Mfr. Model # 7210801
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs

Technical Specs

  • Ball Material Carbon Steel
  • Item Ball Valve
  • Pipe Size 2"
  • Standards MSS SP-110
  • Stem Material RPTFE
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 3000 psig WOG
  • Features High Pressure
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material RPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Body Seal Material RPTFE
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list