BALL VALVE,2-WAY,1IN,CLAMP,1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2-WAY,1IN,CLAMP,1000 PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A423
  • Mfr. Model # 11A423
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range -65 Degrees to 320 Degrees F
  • Ball Material T316 Stainless Steel
  • Overall Length 4-1/2"
  • Stem Material T316 Stainless Steel
  • Standards Seats In Compliance With FDA Regulations
  • Port Full
  • Surface Finish 20 RA I.D.
  • Max. Pressure 1000 psi
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list