Skip Content
BALL VALVE,2-WAY,1.5IN,CLAMP,1000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2-WAY,1.5IN,CLAMP,1000 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A424
  • Mfr. Model # 11A424
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Temp. Range -65 Degrees to 320 Degrees F
  • Ball Material T316 Stainless Steel
  • Item Ball Valve
  • Overall Length 5-1/2"
  • Stem Material T316 Stainless Steel
  • Standards Seats In Compliance With FDA Regulations
  • Port Full
  • Max. Pressure 1000 psi
  • Surface Finish 20 RA I.D.
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list