Skip Content
BALL VALVE,2 PC,3 IN,PVC,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3 IN,PVC,SOCKET

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJG3
  • Mfr. Model # 4TJG3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 3"
  • Standards ASTM And NSF
  • Stem Material PVC
  • Port Full
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Body Material PVC
  • Handle Material PVC
  • Body Seal Material FPM
  • Connection Type Socket x Socket
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list