Skip Content
BALL VALVE,2 PC,3 IN,PVC,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3 IN,PVC,SOCKET

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJD4
  • Mfr. Model # 4TJD4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.12 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3"
  • Ball Material PVC
  • Stem Material PVC
  • Standards ASTM And NSF
  • Port Full
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Seat Material PTFE
  • Body Style Inline True Union
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Connection Type Socket x Socket
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Body Seal Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list