Skip Content
BALL VALVE,2 PC,3 IN,PVC,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3 IN,PVC,FNPT

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJF9
  • Mfr. Model # 4TJF9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Ball Material PVC
  • Item Ball Valve
  • Pipe Size 3"
  • Standards ASTM And NSF
  • Max. Pressure 235 psi WOG
  • Port Full
  • Stem Material PVC
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Handle Type Tee
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list