BALL VALVE,2 PC,3 IN,CPVC,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 PC,3 IN,CPVC,SOCKET

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJH6
  • Mfr. Model # 4TJH6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 3"
  • Port Full
  • Standards ASTM And NSF
  • Stem Material PVC
  • Max. Pressure 235 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Body Style Inline True Union
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Connection Type Socket x Socket
  • Body Seal Material FPM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list