Skip Content
BALL VALVE,2 PC,3 IN,BRASS,SOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3 IN,BRASS,SOLDER

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCG5
  • Mfr. Model # 3RCG5
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • Pipe Size 3"
  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Handle Material Steel
  • Stem Type Blowout Proof
  • Standards MSSSP 110, ASME A112.4.14
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list