BALL VALVE,2 PC,3/8 IN,PVC,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 PC,3/8 IN,PVC,FNPT

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJC1
  • Mfr. Model # 4TJC1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Standards ASTM And NSF
  • Port Full
  • Pipe Size 3/8"
  • Stem Material PVC
  • Max. Pressure 235 psi WOG
  • Body Style Inline True Union
  • Handle Type Tee
  • Body Material PVC
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list