Skip Content
BALL VALVE,2 PC,3/8 IN FNPT,FORGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3/8 IN FNPT,FORGED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMG8
  • Mfr. Model # 1WMG8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Ball Valve
  • Standards UL, CSA, FM
  • Pipe Size 3/8"
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Temp. Range 0 Degrees F - 365 Degrees F
  • Handle Type Tee
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list