Skip Content
BALL VALVE,2 PC,3/4 IN SOLDER,BRONZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,3/4 IN SOLDER,BRONZ

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C20427
  • Mfr. Model # 77C20427
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Pipe Size 3/4"
  • Item Ball Valve
  • Stem Material MPTFE
  • Standards MSS-SP-110, ASTM B16
  • Max. Pressure 600 PSI CWP
  • Max. Steam Pressure 150 PSI WSP
  • Port Full
  • Features SS Latch Lock
  • Handle Type Locking Lever
  • Temp. Range Up to 500 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Brass
  • Body Style In Line
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Tube Size 3/4"
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type Sweat x Sweat
  • Compliance MSS SP-110, CRN: OC10908.5C
  • Body Seal Material MPTFE
  • Valve Structure 2 Piece
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list