Skip Content
BALL VALVE,2 PC,3/4 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,3/4 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7150401
  • Mfr. Model # 7150401
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 3/4"
  • Stem Material Stainless Steel
  • Standards MSS-SP-110
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Features Spring Return Handle
  • Handle Type Spring Return
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Style Inline
  • Body Material Bronze
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list