Skip Content
BALL VALVE,2 PC,3/4 IN,BRONZE,FNPTX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,3/4 IN,BRONZE,FNPTX

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70104HC
  • Mfr. Model # 70104HC
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Pipe Size 3/4"
  • Max. Steam Pressure 250 psi WSP
  • Max. Pressure 450 psi WOG
  • Item Ball Valve
  • Features Hose Cap & Chain
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Handle Type Reverse Lever
  • Ball Material Chrome Plated Brass
  • Body Material Bronze B584
  • Body Style Inline
  • Seat Material RPTFE
  • Port Standard
  • Handle Material 304 Stainless Steel
  • Stem Type Blowout Proof
  • Standards ASTM B16
  • Stem Material Brass
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Connection Type FNPT x Hose Cap
  • Compliance MSS SP-110
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list