BALL VALVE,2 PC,3/4 IN,BRASS,SOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 PC,3/4 IN,BRASS,SOLDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD27
  • Mfr. Model # 6GD27
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Pipe Size 3/4"
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Stem Material Brass
  • Seat Material PTFE
  • Standards ASTM
  • Handle Material Carbon Steel
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list