Skip Content
BALL VALVE,2 PC,2 IN,PVC,SOCKET/THR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,2 IN,PVC,SOCKET/THR

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KE51
  • Mfr. Model # 2KE51
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 2"
  • Standards ASTM 1970-01
  • Max. Pressure 230 psi WOG
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Handle Type Tee
  • Ball Material PVC
  • Features Integrated Stainless Steel Mounting Inserts
  • Body Style Inline True Union
  • Body Material PVC
  • Seat Material PTFE
  • Stem Material PVC
  • Stem Type Blowout Proof
  • Handle Material Glass Filled Polypropylene
  • Port Full
  • Connection Type Socket/FNPT x Socket/FNPT
  • Max. Steam Pressure 0 psi WSP
  • Valve Structure 2-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list