Skip Content
BALL VALVE,2 PC,2 IN NPT,SS,1500 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,2 IN NPT,SS,1500 PS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7610827
  • Mfr. Model # 7610827
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Pipe Size 2"
  • Item Ball Valve
  • Stem Material Stainless Steel
  • Port Standard
  • Max. Pressure 1500 psi WOG
  • Standards MSS-SP-110
  • Max. Steam Pressure 150 psi WSP
  • Features SS Latch Lock
  • Handle Type Locking Lever
  • Temp. Range -50 Degrees F - 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Material CF8M Stainless Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list