Skip Content
BALL VALVE,2 PC,2 IN,BRASS,SOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,2 IN,BRASS,SOLDER

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCK2
  • Mfr. Model # 3RCK2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Item Ball Valve
  • Port Full
  • Ball Material Chrome Plated Brass
  • Max. Pressure 600 psi WOG
  • Stem Material Brass
  • Pipe Size 2"
  • Max. Steam Pressure 150 psi WSP
  • Features Memory Stop
  • Handle Type Lever
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Body Style Inline
  • Body Material Brass
  • Seat Material PTFE
  • Handle Material Zinc Plated Steel
  • Connection Type Sweat x Sweat
  • Body Seal Material PTFE
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list