BALL VALVE,2 PC,2 IN,BRASS,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 PC,2 IN,BRASS,FNPT

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCF4
  • Mfr. Model # 3RCF4
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.99 lbs

Technical Specs

  • Ball Material Chrome Plated Brass
  • Item Ball Valve
  • Pipe Size 2"
  • Stem Material Brass
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 600 psi WOG
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list