BALL VALVE,2 PC,1 IN SOLDER,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1 IN SOLDER,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C20527
  • Mfr. Model # 77C20527
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Port Full
  • Stem Material Brass
  • Pipe Size 1"
  • Item Ball Valve
  • Standards MSS-SP-110
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features SS Latch Lock
  • Handle Type Locking Lever
  • Temp. Range Up to 500 Degrees F
  • Body Material Bronze B584
  • Ball Material Chrome Plated Brass
  • Body Style Inline
  • Seat Material MPTFE
  • Tube Size 1"
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Compliance IAPMO, ISO 9001
  • Body Seal Material MPTFE
  • Valve Basic Body Material Bronze
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list