Skip Content
BALL VALVE,2 PC,1 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C10527
  • Mfr. Model # 77C10527
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Max. Pressure 600 psi WOG
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Features SS Latch Lock
  • Handle Type Locking Lever
  • Temp. Range Up to 500 Degrees F
  • Body Style Inline
  • Body Material Bronze B584
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance IAPMO, ISO 9001
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Body Seal Material MPTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list