Skip Content
BALL VALVE,2 PC,1/4 IN NPT,CARBON S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1/4 IN NPT,CARBON S

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI73A10124A
  • Mfr. Model # 73A10124A
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Ball Valve
  • Port Standard
  • Pipe Size 1/4"
  • Standards MSS-SP-110
  • Stem Material Carbon Steel Melonite
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features Forged Construction
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Ball Material Chrome Plated Carbon Steel
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list