Skip Content
BALL VALVE,2 PC,1/4 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1/4 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7150101
  • Mfr. Model # 7150101
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Pipe Size 1/4"
  • Item Ball Valve
  • Max. Pressure 600 psi WOG
  • Port Standard
  • Standards MSS-SP-110
  • Stem Material Stainless Steel
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Spring Return
  • Features Spring Return Handle
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list