Skip Content
BALL VALVE,2 PC,1/2 X 3/4 IN,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1/2 X 3/4 IN,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI70103HC
  • Mfr. Model # 70103HC
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Pipe Size 1/2" x 3/4"
  • Item Ball Valve
  • Max. Pressure 450 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Features Hose Cap & Chain
  • Handle Type Reverse Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze B584
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel
  • Standards ASTM B16
  • Port Standard
  • Compliance MSS SP-110
  • Connection Type FNPT x Hose Cap
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list