BALL VALVE,2 PC,1/2 IN NPT,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 PC,1/2 IN NPT,BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C10327
  • Mfr. Model # 77C10327
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Stem Material Brass
  • Standards MSS-SP-110
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Features SS Latch Lock
  • Handle Type Locking Lever
  • Temp. Range Up to 500 Degrees F
  • Ball Material Chrome Plated Brass
  • Body Material Bronze B584
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material MPTFE
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance IAPMO, ISO 9001
  • Connection Type FNPT x FNPT
  • Body Seal Material MPTFE
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list