Skip Content
BALL VALVE,2 PC,1/2 IN,BRASS,SOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,1/2 IN,BRASS,SOLDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD26
  • Mfr. Model # 6GD26
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Pipe Size 1/2"
  • Port Full
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material Brass
  • Standards ASTM
  • Handle Material Carbon Steel
  • Connection Type Sweat x Sweat
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list