Skip Content
BALL VALVE,2 PC,1-1/4 IN,BRASS,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 PC,1-1/4 IN,BRASS,FNPT

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCF2
  • Mfr. Model # 3RCF2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Pipe Size 1-1/4"
  • Item Ball Valve
  • Stem Material Brass
  • Ball Material Chrome Plated Brass
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Port Full
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees F - 400 Degrees F
  • Body Material Brass
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list