BALL VALVE,2 PC,1 1/2 IN NPT,SS,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 PC,1 1/2 IN NPT,SS,150

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7610727
  • Mfr. Model # 7610727
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material Stainless Steel
  • Standards MSS-SP-110
  • Pipe Size 1-1/2"
  • Port Standard
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Locking Lever
  • Features SS Latch Lock
  • Temp. Range -50 Degrees F - 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Material CF8M Stainless Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Structure 2-Piece
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list