Skip Content
BALL VALVE,2 IN SOLDER,CAST BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,2 IN SOLDER,CAST BRONZE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI77C20801
  • Mfr. Model # 77C20801
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Item Ball Valve
  • Port Full
  • Pipe Size 2"
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Ball Material Chrome Plated Brass
  • Features Contractor Series
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Bronze B584
  • Body Style Inline
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Standards ASTM B16, MSS-SP-110
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Tube Size 2"
  • Compliance IAPMO, ISO 9001
  • Connection Type Sweat x Sweat
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Bronze
  • Body Seal Material MPTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list