Skip Content
BALL VALVE,2 IN,SOCKET/THREADED,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,2 IN,SOCKET/THREADED,CPV

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJH1
  • Mfr. Model # 4TJH1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 2"
  • Stem Material PVC
  • Standards ASTM And NSF
  • Max. Pressure 235 psi WOG
  • Port Full
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Body Style Inline True Union
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material PVC
  • Connection Type Socket/FNPT x Socket/FNPT
  • Valve Basic Body Material Plastic
  • Body Seal Material FPM
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list