BALL VALVE,2 IN,SOCKET,FULL PORT,CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 IN,SOCKET,FULL PORT,CP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GJY6
  • Mfr. Model # 2GJY6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material CPVC
  • Pipe Size 2"
  • Stem Material CPVC
  • Port Full
  • Standards NSF Certified
  • Max. Pressure 100 psi WOG
  • Handle Type Lever
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Connection Type Socket x Socket
  • Body Seal Material EPDM
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list