BALL VALVE 2 FPT LOCK HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE 2 FPT LOCK HNDL

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBV2103M-LH
  • Mfr. Model # BV2103M-LH
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 3.5 lbs

Product Details

Locking forged bass ball valve, full port. Pipe female to female. Working pressure water, oil and gas 600 PSI. Saturated steam 150 PSI. Locking handle. NPT size 2 inch.

Technical Specs

  • Handle Type Locking Lever
  • Item Ball Valve
  • Body Material Forged Brass
  • Pipe Size 2"
  • Port Full
  • Connection Type Female to Female
  • Max. Pressure 600 PSI WOG
  • Max. Steam Pressure 150 PSI WSP

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list