BALL VALVE,2 1/2 IN,FNPT,FORGED BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,2 1/2 IN,FNPT,FORGED BRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GD20
  • Mfr. Model # 6GD20
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Item Ball Valve
  • Max. Pressure 450 psi WOG
  • Ball Material PTFE
  • Pipe Size 2-1/2"
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Handle Type Lever
  • Body Material Brass
  • Body Style Inline
  • Standards ASTM
  • Seat Material PTFE
  • Stem Material Brass
  • Handle Material Carbon Steel
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Brass
  • Valve Structure 2-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list