Skip Content
BALL VALVE 1IN THRD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE 1IN THRD.

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI7210501
  • Mfr. Model # 7210501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.93 lbs

Technical Specs

  • Pipe Size 1"
  • Item Ball Valve
  • Ball Material Carbon Steel
  • Stem Material RPTFE
  • Port Standard
  • Standards MSS SP-110
  • Max. Steam Pressure 150 psi WSP
  • Max. Pressure 3000 psig WOG
  • Features High Pressure
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Body Material Carbon Steel
  • Body Style Inline
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Compliance ISO 9001
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material Carbon Steel
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list