BALL VALVE,1 PC,3/4 IN,PVC,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 PC,3/4 IN,PVC,FNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YLH1
  • Mfr. Model # 4YLH1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Pipe Size 3/4"
  • Item Ball Valve
  • Standards -
  • Stem Material PVC
  • Port Full
  • Ball Material PVC
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Stem Type Blowout Proof
  • Seat Material Santoprene
  • Handle Material ABS
  • Connection Type FNPT x FNPT
  • Body Seal Material EPDM
  • Valve Structure 1-Piece
  • Valve Basic Body Material Plastic
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list