BALL VALVE,1 PC,1 IN,PVC,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL VALVE,1 PC,1 IN,PVC,SOCKET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YLH8
  • Mfr. Model # 4YLH8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Pipe Size 1"
  • Stem Material PVC
  • Standards -
  • Port Full
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Material PVC
  • Body Style Inline
  • Seat Material Santoprene
  • Handle Material ABS
  • Stem Type Blowout Proof
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Connection Type Socket x Socket
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list