Skip Content
BALL VALVE,1 PC,1 IN,CPVC,CTS HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL VALVE,1 PC,1 IN,CPVC,CTS HUB

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFG8
  • Mfr. Model # 3TFG8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1"
  • Ball Material Acetal
  • Stem Material Acetal
  • Standards UPC, NSF-61
  • Port Full
  • Max. Pressure 100 psi WOG
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Handle Type Tee
  • Features One Piece Design
  • Temp. Range 0 Degrees F - 180 Degrees F
  • Body Material CPVC
  • Body Style Inline
  • Seat Material PTFE/HDPE
  • Stem Type Safe-T-Shear(R)
  • Handle Material Polypropylene
  • Connection Type CTS HUB x CTS HUB
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list