Skip Content
BALL VALVE,1 PC,1/2 IN FNPT,FORGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL VALVE,1 PC,1/2 IN FNPT,FORGED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WMC3
  • Mfr. Model # 1WMC3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1/2"
  • Standards UL, CSA
  • Max. Pressure 600 psi WOG
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Handle Type Lever
  • Body Style Inline
  • Temp. Range -4 Degrees F - 250 Degrees F
  • Body Material Brass
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Valve Structure 2-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list